X020;048A11O1352
Description
X020 ; 048A11O1352 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/277V
Part # X020
BDI # 22325457
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
X077;048A11O11066
Description
X077 ; 048A11O11066 FAN/BLOWER MOTOR ; 1/2HP 1075RPM OPAO 48Y 1/60/115V
Part # X077
BDI # 22325445
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.1 Ampere | 6 Poles
Mounting Method:
Resilient Ring
FEH1056D
Description
FEH1056D CONDENSER FAN ; 1/2HP 0.37KW 1075RPM 208-230/460V
Part # FEH1056D
BDI # 23414590
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring
RA1056
Description
RA1056 AIR CONDITIONER MOTOR ; 1/2HP FAN 3.4A 5-5/8 SHAFT
Part # RA1056
BDI # 27352496
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7 Ampere | 6 Poles
Mounting Method:
Resilient Ring
DL1056
Description
DL1056 FAN AND BLOWER MOTOR ; 1/2HP 1PH 60HZ 115V 1075RPM OPEN
Part # DL1056
BDI # 27812954
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1 Ampere | 6 Poles
Mounting Method:
Resilient Ring