FEH1056D
Description
FEH1056D CONDENSER FAN ; 1/2HP 0.37KW 1075RPM 208-230/460V
Part # FEH1056D
BDI # 23414590
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4/1.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring