926736-4
Description
4UU53 GRAINGER 926736-4 1/4HP MOTOR ; 1/4HP 1050RPM 115V 42Y FRAME
Part # 9678
BDI # 21918775
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.67
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 8.5 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.63
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/2 To 2.2 Ampere | 6 Poles
Mounting Method:
Resilient Ring