G961;056T17D2118
Description
G961 ; 056T17D2118 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V
Part # G961
BDI # 22326690
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.9 Ampere | 4 Poles
Mounting Method:
Resilient
G962;056T17D2119
Description
G962 ; 056T17D2119 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/575V
Part # G962
BDI # 22326692
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.1 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.63
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.6
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.24
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.05 Ampere | 2 Poles
Mounting Method:
Resilient