B-QD

COMPARE

B-QD

Description
B-QD PHAS-LOK ; FOR QD BUSHING

ZERO-MAX

Part # B-QD

BDI # 21043514

Features

Pilot Diameter - Millimeter: 84.15
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75
Length Thru Bore - Millimeter: 43.663

Nominal Bolt Circle Diameter Round - Inch: 2.875
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.188
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 73.025

Price Inventory : Available to order
Loading Price
QTY
B-09

COMPARE

B-09

Description
B-09 PHASE ADJUSTING HUB ; 1-1/4" BORE 3-3/4" OD FB 3-5/16" PLT DIA

ZERO-MAX

Part # B-09

BDI # 21466109

Features

Pilot Diameter - Millimeter: 84.15
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75
Length Thru Bore - Millimeter: 43.663

Nominal Bolt Circle Diameter Round - Inch: 2.875
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.188
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 73.025

Price Inventory : Available to order
Loading Price
QTY
B-25MM

COMPARE

B-25MM

Description
B-25MM PHASE ADJUSTING HUB ; 25MM BORE

ZERO-MAX

Part # B-25MM

BDI # 21580565

Features

Pilot Diameter - Millimeter: 84.15
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.75
Length Thru Bore - Millimeter: 43.663

Nominal Bolt Circle Diameter Round - Inch: 2.875
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.188
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 73.025

Price Inventory : Available to order
Loading Price
QTY
C-18

COMPARE

C-18

Description
C-18 PHASE ADJUSTING HUB ; 18 TEETH 120 CHAIN 6-1/4" DIA

ZERO-MAX

Part # C-18

BDI # 21466087

Features

Pilot Diameter - Millimeter: 142.875
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 57.15

Nominal Bolt Circle Diameter Round - Inch: 4.375
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.25
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 111.125

Price Inventory : Available to order
Loading Price
QTY
C-QD

COMPARE

C-QD

Description
C-QD PHAS-LOK FOR QD BUSHINGS

ZERO-MAX

Part # C-QD

BDI # 24105782

Features

Pilot Diameter - Millimeter: 142.875
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 57.15

Nominal Bolt Circle Diameter Round - Inch: 4.375
Other Features: Phase Adjusting Screw | Locking Bolt
Pilot Length - Inch: 0.25
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 111.125

Price Inventory : Available to order
Loading Price
QTY