71848-MP-P5-UL

COMPARE

71848-MP-P5-UL

Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 71848-MP-P5-UL

BDI # 1151541

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235429
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY