Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
95.25
Number of Thread Starts:
1
Thread Lead - Inch:
0.667
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 4.75-12 Thread
Overall Length - Inch:
5.5
Thread Lead - Millimeter:
16.942
SBN3258
Description
SBN3258 BALL NUT ; POWERTRAC SBN 4000-1000 RH TRIPLE CKT
Part # SBN3258
BDI # 22853225
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
101.6
Number of Thread Starts:
1
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.875
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch:
12.593
Thread Lead - Millimeter:
25.4