7222WN MBR SU
Description
7222WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7222WN MBR SU
BDI # 1350463
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254918
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
MM9130K21 CR A2535
Description
MM9130K21 CR A2535 PRECISION BALL BRG ; P4S
Part # MM9130K21 CR A2535
BDI # 24622094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7222WN MBR
Description
7222WN MBR ANGULAR CONTACT BALL BRG ; 110MM ID 200MM OD 38MM WD
Part # 7222WN MBR
BDI # 1350462
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254917
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7224WN MBR SU
Description
7224WN MBR SU ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7224WN MBR SU
BDI # 1350465
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254920
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
3MM9126WICRSUL
Description
3MM9126WICRSUL PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 3MM9126WI SUL
BDI # 1340050
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring