BST75X160-13HL1D#09
Description
BST75X160-13HL1D 09 BALL SCR SUPPORT BRG
Part # BST75X160-13HL1D 09
BDI # 1215477
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | PX1 Precision Class
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
718/1700-M
Description
718/1700-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1700-M
BDI # 26308766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
81.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
719/1400-M
Description
719/1400-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 719/1400-M
BDI # 26319859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Machined Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
718/1600-M
Description
718/1600-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1600-M
BDI # 26337671
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
76.772
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)