N-3217-A
Description
N-3217-A THRUST BALL BEARING ; NON RETURNABLE SINGLE ROW
Part # N-3217-A
BDI # 1367134
Features
Height - Millimeter:
233.375
Bore 1 - Inch:
55.013
Bore 2 - Millimeter:
1400.556
Height - Inch:
9.188
Bore 2 - Inch:
55.14
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
64.995
Other Features:
Double Row | Angular Contact
Cage Material:
Steel
718/1500-M
Description
718/1500-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1500-M
BDI # 26318909
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
618/1320-M
Description
618/1320-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1320-M
BDI # 26319004
Features
Enclosure:
Open
Outer Race Width - Millimeter:
122
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
62.992
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
618/1500-M
Description
618/1500-M RADIAL BALL BEARING (SMARTCATALOG)
Part # 618/1500-M
BDI # 26310973
Features
Enclosure:
Open
Outer Race Width - Millimeter:
140
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
71.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
718/1700-M
Description
718/1700-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 718/1700-M
BDI # 26308766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
81.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)