SBN7511
Description
SBN7511 BALL NUT ; POWERTRAC SBN 1171-0413 RH DBL CKT
Part # SBN7511
BDI # 22853239
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
29.743
Number of Thread Starts:
1
Thread Lead - Inch:
0.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.967-18 NS-3 Thread
Overall Length - Inch:
3.375
Thread Lead - Millimeter:
10.49
SBN3258
Description
SBN3258 BALL NUT ; POWERTRAC SBN 4000-1000 RH TRIPLE CKT
Part # SBN3258
BDI # 22853225
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
101.6
Number of Thread Starts:
1
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.875
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch:
12.593
Thread Lead - Millimeter:
25.4
SBN9574
Description
SBN9574 BALL NUT ; POWERTRAC SBN 0375-0125 RH SINGLE CKT
Part # SBN9574
BDI # 22853251
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175
SBN9576
Description
SBN9576 BALL NUT ; POWERTRAC SBN 0375-0125 LH SINGLE CKT
Part # SBN9576
BDI # 22853253
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
9.525
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch:
1
Thread Lead - Millimeter:
3.175
Features
Direction of Thread:
Left Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch:
1.5
Thread Lead - Millimeter:
6.35