SBN3258

COMPARE

SBN3258

Description
SBN3258 BALL NUT ; POWERTRAC SBN 4000-1000 RH TRIPLE CKT

NOOK INDUSTRIES

Part # SBN3258

BDI # 22853225

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 101.6
Number of Thread Starts: 1
Thread Lead - Inch: 1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.875
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch: 12.593
Thread Lead - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY