MMC206KCRDDA4583
Description
MMC206KCRDDA4583 PRECISION BALL BEARING ; NON RETURNABLE P4S
Part # MMC206KCRDDA4583
BDI # 24622114
Features
Enclosure:
2 Metal Shields
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
MMF550BS140DDQM
Description
MMF550BS140DDQM PRECISION BALL BEARING ; NON RETURNABLE
Part # MMF550BS140DDQM
BDI # 1366955
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Super Precision | Flanged | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
Features
Enclosure:
2 Metal Shields
Material - Ball:
Stainless Steel
Outer Race Width - Millimeter:
7.137
Other Features:
Single Row | Deep Groove Instrument Bearing | Corrosion Resistant Ball | Exxon Beacon 325 Grease | Radial Play Code 3
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Outer Race Width - Millimeter:
6
Other Features:
Single Row | Deep Groove Instrument Bearing | Exxon Beacon 325 Grease | Radial Play Code 3
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Flush Ground:
No
Contact Angle:
0 Degree
Cage Material:
Steel
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove Spindle Bearing | 2 Piece Ribbon Type Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable