Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
62 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
71908 CDGA/P4A
Description
71908 CDGA/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 71908 CDGA/P4A
BDI # 1415185
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MMV9109HXVVSUMFS637
Description
2MMV9109HXVVSUMFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 2MMV9109HXVVSUMFS637
BDI # 1335353
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMC9115WIMBR SUM
Description
2MMC9115WIMBR SUM PRECISION BALL BEARING ; BRONZE 75MM BORE 115MM OD 20MM W
Part # 2MMC9115WIMBR SUM
BDI # 1334924
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
MM214KCR
Description
MM214KCR PRECISION BALL BEARING ; 70MM ID 125MM OD 24MM WD
Part # MM214K
BDI # 1366757
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable