03EBCP1100EXAT
Description
COP.03EBCP1100EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 11"
Part # 03EBCP1100EXAT
BDI # 24715792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
368.3
TAAPH080K1500SO
Description
TAAPH080K1500SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH080K1500SO
BDI # 22085948
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
370.586
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH172K1307SO
Description
TAAPH172K1307SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH172K1307SO
BDI # 22085958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
354.584
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
TAAPH176K1315SO
Description
TAAPH176K1315SO SRB HOUSED UNIT ; SOLID BLOCK
Part # TAAPH176K1315SO
BDI # 22085960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
360.68
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
368.3
SDAF 23080K X 15
Description
SDAF 23080K X 15 SAF SPLIT PB HOUSING
Part # SDAF 23080K X 15
BDI # 1372755
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
447.675
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695922
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
40
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4