51208
Description
51208 THRUST BALL BEARING ; SINGLE ROW 40MM ID 68MM OD 19MM W
Part # 51208
BDI # 1203451
Features
Height - Millimeter:
19
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
42
Height - Inch:
0.748
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
51104
Description
51104 THRUST BALL BEARING ; SINGLE ROW 20MM ID 35MM OD 10MM W
Part # 51104
BDI # 1203363
Features
Height - Millimeter:
10
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
21
Height - Inch:
0.394
Bore 2 - Inch:
0.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
51109
Description
51109 THRUST BALL BEARING ; SINGLE ROW 45MM ID 65MM OD 14MM W
Part # 51109
BDI # 1203379
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AXK1105
Description
AXK1105 THRUST NEEDLE ROLLER BEARING ; 25MM ID X 42MM OD X 2MM WD
Part # AXK1105
BDI # 1215044
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS1105
Description
AS1105 THRUST WASHER ; 25 MM ID X 42 MM OD X 1 MM W STEEL
Part # AS1105
BDI # 1214659
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.039
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No