MCYRD 50 110 X
Description
MCYRD 50 110 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3650070201
BDI # 345301
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | Heavy Duty | Black Oxide Coating
Global Part Number GPN:
21397
Features
Roller Width - Inch:
1.26
Roller Width - Millimeter:
32
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row
NURT50-1
Description
NURT 50 1 CYLINDRICAL ROLLER BEARING ; 50MM ID X 110MM OD X 32MM W
Part # NURT501
BDI # 516144
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
589141
NURT50-1R
Description
NURT 50 1 R CYLINDRICAL ROLLER BEARING ; 50MM ID X 110MM OD X 32MM W
Part # NURT501R
BDI # 516145
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
238727
MUTD-50110-D
Description
MUTD-50110-D NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE
Part # MUTD-50110-D
BDI # 22459133
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | Heavy Rollers
Rolling Element:
Needle Bearing - Double Row