Page 1 of 3

Next

Compare
NUP-18/1700-M

COMPARE

NUP-18/1700-M

Description
NUP-18/1700-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/1700-M

BDI # 26309293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 81.1
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1600-MA

COMPARE

NJ-18/1600-MA

Description
NJ-18/1600-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1600-MA

BDI # 26315662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 76.77
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1700-MA

COMPARE

NJ-18/1700-MA

Description
NJ-18/1700-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1700-MA

BDI # 26337725

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 81.1
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
718/1700-M

COMPARE

718/1700-M

Description
718/1700-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 718/1700-M

BDI # 26308766

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 81.102
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
718/1600-M

COMPARE

718/1600-M

Description
718/1600-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 718/1600-M

BDI # 26337671

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 76.772
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY