31623-01-300
Description
GBC.31623-01-300 FLANGED BALL BEARING ; 0.312"X0.875"X0.25" SINGLE ROW
Part # 31623-01-300(GBC)
BDI # 426160
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32017-01-300
Description
GBC.32017-01-300 FLANGED BALL BEARING ; 0.312"X1.125"X0.375" SINGLE ROW
Part # 32017-01-300(GBC)
BDI # 426172
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
31461-88-300
Description
GBC.31461-88-300 FLANGED BALL BEARING ; 0.312"X0.875"X0.344" SINGLE ROW
Part # 31461-88-300(GBC)
BDI # 426154
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Unground | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No