BJ7F162012
Description
BJ7F162012 FLANGED BEARING ; 1" ID X 1-1/4" OD X 1-1/2" THK PTFE
Part # BJ7F162012
BDI # 17051871
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
BJ7
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
38.176
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
38.176
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.015
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.188
Outside Diameter - Millimeter:
51.181
EW162401
Description
EW162401 THRUST WASHER ; 1"ID X 1-1/2"OD X 1/16"LG BRONZE
Part # EW162401
BDI # 17054482
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.509
Length Thru Bore - Millimeter:
1.6
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.063
Outside Diameter - Millimeter:
38.329