CFM028036025
Description
CFM028036025 FLANGED BEARING ; 28X36X25X44X4MM C93200 CAST BRONZE
Part # CFM028036025
BDI # 17053650
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.984
CFM028036032
Description
CFM028036032 FLANGED BEARING ; 28X36X32X44X4MM C93200 CAST BRONZE
Part # CFM028036032
BDI # 17053651
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.26
CBM028032028
Description
CBM028032028 SLEEVE BEARING ; 28MM ID X 32MM OD X 28MM L C93200 METRIC
Part # CBM028032028
BDI # 17053505
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.26
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.263
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
32.076
CBM028033028
Description
CBM028033028 SLEEVE BEARING ; 28MM ID X 33MM OD X 28MM L C93200 METRIC
Part # CBM028033028
BDI # 17053507
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.299
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.302
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.102
Outside Diameter - Millimeter:
33.07
CBM028033022
Description
CBM028033022 SLEEVE BEARING ; 28MM ID X 33MM OD X 22MM L C93200 METRIC
Part # CBM028033022
BDI # 17053506
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.299
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.302
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.866
Outside Diameter - Millimeter:
33.07