Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.748
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
LBA-8-301
Description
LBA-8-301 ANGULAR CONTACT BALL BEARING, WITH END PLAY OF .001" TO .003" PER PAIR (SMARTCATALOG)
Part # LBA-8-301
BDI # 26337962
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LBA-8 P/5
Description
LBA-8 P/5 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # LBA-8 P/5
BDI # 26337963
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring