PLB6855R
Description
PLB6855R PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 4-1/2" BASE-CTR HGT 2 HOLE
Part # 10409659
BDI # 575053
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516652
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
M1216EX
Description
M1216EX CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 10472471
BDI # 578536
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450030
Number of Rows of Rollers:
Single Row
M1213TV
Description
M1213TV CYLINDRICAL ROLLER BEARING ; 3.166" BORE 4.724" OD 29/32" WID RBEC 1
Part # 10471410
BDI # 582751
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450019
Number of Rows of Rollers:
Single Row
CSEB224M100H
Description
CSEB224M100H CARTRIDGE ROLLER BEARING ; 100MM SHAFT DIA
Part # 10413465
BDI # 580257
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
128.6
Length Thru Bore - Inch:
5.063
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB224M75HK43
Description
CSEB224M75HK43 CARTRIDGE ROLLER BEARING ; NON-RETURNABLE
Part # 10408972
BDI # 23946429
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.404
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion