S-78532

COMPARE

S-78532

Description
S-78532 JOURNAL ROLLER BEARING ; 7.38" BORE 11.38" OD

SCHEERER BEARING

Part # S-78532

BDI # 26310446

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11.38
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY