XLBA-8

COMPARE

XLBA-8

Description
XLBA-8 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBA-8

BDI # 26316696

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.748
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Other Features: Through Hardened Steel Race Material | Window Style Cage
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LBA-8-301

COMPARE

LBA-8-301

Description
LBA-8-301 ANGULAR CONTACT BALL BEARING, WITH END PLAY OF .001" TO .003" PER PAIR (SMARTCATALOG)

SCHEERER BEARING

Part # LBA-8-301

BDI # 26337962

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Through Hardened Steel Race Material | Window Style Cage
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LBA-8 P/5

COMPARE

LBA-8 P/5

Description
LBA-8 P/5 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # LBA-8 P/5

BDI # 26337963

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY