Page 1 of 4

Next

Compare
CFM028036032

COMPARE

CFM028036032

Description
CFM028036032 FLANGED BEARING ; 28X36X32X44X4MM C93200 CAST BRONZE

BUNTING BEARINGS

Part # CFM028036032

BDI # 17053651

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.417
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.42
Length Thru Bore - Millimeter: 32
Nominal Bore - Millimeter: 28
Length Thru Bore - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
CBM028033022

COMPARE

CBM028033022

Description
CBM028033022 SLEEVE BEARING ; 28MM ID X 33MM OD X 22MM L C93200 METRIC

BUNTING BEARINGS

Part # CBM028033022

BDI # 17053506

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.299
Inch - Metric: Metric
Material: SAE660

Outside Diameter - Inch: 1.302
Length Thru Bore - Millimeter: 22
Nominal Bore - Millimeter: 28
Length Thru Bore - Inch: 0.866
Outside Diameter - Millimeter: 33.07

Price Inventory : Available to order
Loading Price
QTY
AAM028032028

COMPARE

AAM028032028

Description
AAM028032028 SLEEVE BEARING ; 28 X 32 X 28 MM BRONZE

BUNTING BEARINGS

Part # AAM028032028

BDI # 17051186

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.26
Inch - Metric: Metric
Material: SAE841

Outside Diameter - Inch: 1.263
Length Thru Bore - Millimeter: 28
Nominal Bore - Millimeter: 28
Length Thru Bore - Inch: 1.102
Outside Diameter - Millimeter: 32.076

Price Inventory : Available to order
Loading Price
QTY
FFM028036032

COMPARE

FFM028036032

Description
FFM028036032 FLANGED BEARING ; 28 X 36 X 32 X 44 X 4 MM

BUNTING BEARINGS

Part # FFM028036032

BDI # 18199189

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.417
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Metric

Material: SAE841
Outside Diameter - Inch: 1.42
Length Thru Bore - Millimeter: 32
Nominal Bore - Millimeter: 28
Length Thru Bore - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
CFM028033025

COMPARE

CFM028033025

Description
CFM028033025 FLANGED BEARING ; 28X33X25X40X4MM C93200 CAST BRONZE

BUNTING BEARINGS

Part # CFM028033025

BDI # 17053647

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1.102
Nominal Outside Diameter - Inch: 1.299
Flange Outside Diameter - Millimeter: 40
Inch - Metric: Metric

Material: SAE660
Outside Diameter - Inch: 1.302
Length Thru Bore - Millimeter: 25
Nominal Bore - Millimeter: 28
Length Thru Bore - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY