Page 1 of 16

Next

Compare
CFES16UUR

COMPARE

CFES16UUR

Description
CFES16UUR CAMFOLLOWER BEARING

IKO

Part # CFES16UUR

BDI # 1402856

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238100

Price Inventory : Available to order
Loading Price
QTY
CFE 16 B

COMPARE

CFE 16 B

Description
CFE 16 B CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST

IKO

Part # CFE16B

BDI # 23280701

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 16 VB

COMPARE

CFE 16 VB

Description
CFE 16 VB CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST

IKO

Part # CFE16VB

BDI # 23280709

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 16 VBR

COMPARE

CFE 16 VBR

Description
CFE 16 VBR CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST

IKO

Part # CFE16VBR

BDI # 23280711

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 16 VBUU

COMPARE

CFE 16 VBUU

Description
CFE 16 VBUU CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST

IKO

Part # CFE16VBUU

BDI # 23280713

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY