Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.602
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450302
Number of Rows of Rollers:
Single Row
MU5210TV
Description
MU5210TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 90MM OD 30.175 WID RBEC 1
Part # 10472673
BDI # 582730
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450925
Number of Rows of Rollers:
Single Row
MR5310TV
Description
MR5310TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 110MM OD 44.45 WID RBEC 1
Part # 10474350
BDI # 579152
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN:
450670
Number of Rows of Rollers:
Single Row
M1307TV
Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1
Part # 10474204
BDI # 582757
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450063
Number of Rows of Rollers:
Single Row
UG239HL
Description
UG239HL INSERT BALL BEARING ; 2-7/16" UNMOUNTD CLEARANCE SEAL
Part # 10406812
BDI # 576507
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
63.5
Outer Race Profile:
Spherical
Global Part Number GPN:
245400
Mounting Method:
Set Screw