Page 1 of 3

Next

Compare
NN3028T2KC1NAP4

COMPARE

NN3028T2KC1NAP4

Description
NN3028T2KC1NAP4 PREC CYLDR RLR BRG ; NON RETURNABLE 140MM X 210MM X 53MM

NTN

Part # NN3028T2KC1NAP4

BDI # 25266089

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Nylon
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3026HSKC0NAP4

COMPARE

NN3026HSKC0NAP4

Description
NN3026HSKC0NAP4 CYL RLR BRG ; NON RETURNABLE 130MMX200MMX52MM

NTN

Part # NN3026HSKC0NAP4

BDI # 1226134

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3026C2NAP4

COMPARE

NN3026C2NAP4

Description
NN3026C2NAP4 CYL RLR BRG ; NON RETURNABLE 130MMX200MMX52MM

NTN

Part # NN3026C2NAP4

BDI # 1226133

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3028KC0NAP4

COMPARE

NN3028KC0NAP4

Description
NN3028KC0NAP4 CYL RLR BRG ; NON RETURNABLE 140MMX210MMX53MM

NTN

Part # NN3028KC0NAP4

BDI # 1226141

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3028KC1NAP4

COMPARE

NN3028KC1NAP4

Description
NN3028KC1NAP4 CYL RLR BRG ; 140MMX210MMX53MM TAPRD BORE

NTN

Part # NN3028KC1NAP4

BDI # 1226142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453588
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY