40-05-N300
Description
40-05-N300 SQUARE FLANGE BEARING ; 3" R2000 NON-EXPANSION
Part # 40-05-N300
BDI # 22490082
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
40-07-E300
Description
40-07-E300 WIDE SLOT TAKE-UP BEARING ; 3" R2000 EXPANSION
Part # 40-07-E300
BDI # 22490122
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
46.05
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
40-05-E300
Description
40-05-E300 SQUARE FLANGE BEARING ; 3" R2000 EXPANSION
Part # 40-05-E300
BDI # 22490188
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
40-06-N300
Description
40-06-N300 PILOTED FLANGE BEARING ; 3" R2000 NON-EXPANSION
Part # 40-06-N300
BDI # 22490226
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
40-06-E300
Description
40-06-E300 PILOTED FLANGE BEARING ; 3" R2000 EXPANSION
Part # 40-06-E300
BDI # 22490264
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar