RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
SET406-900SA
Description
SET406-900SA TPD RLR MULTI-BRNG KIT ; 1.75 BORE X 3.66" OD
Part # SET406-2
BDI # 1373087
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.264
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
3782 (1) | 3720 (1)
Basic Number:
3782
Precision Class:
Standard
LM48511A-2
Description
LM48511A-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 2-9/16" OD 0.67" WD
Part # LM48511A-2
BDI # 1364546
Features
Component:
Cup
Width - Millimeter:
17.018
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Outside Diameter - Millimeter:
65.1
Other Features:
Light Medium Duty
Global Part Number GPN:
646081
Precision Class:
Standard
Width - Inch:
0.67
Basic Number:
LM48511A
7312WN
Description
7312WN ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 31MM WD
Part # 7312WN
BDI # 1350534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6318-ZZC3
Description
6318-ZZC3 DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM WD 2 SHIELDS
Part # 6318-ZZ-C3
BDI # 1348254
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No