UCPA205-16A ZERK BOTTM
Description
UCPA205-16A ZERK BOTTM PILLOW BLOCK BRG ; TAPPED BASE WIDE INNER RING INSERT
Part # 2101100583
BDI # 21436280
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
GE 100ES 2RS
Description
GE 100ES 2RS SPHERICAL PLAIN BEARING ; 100MMX150MMX70MM DBL SEALED
Part # 2101081706
BDI # 21435524
61908 2RS PRX
Description
61908 2RS PRX DEEP GROOVE BALL BEARING ; 40MMX62MMX12MM DBL SEALED RADIAL
Part # 2101069902
BDI # 21434967
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Polyrex EM Grease | Thin Section
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSFR6 2RS FM222 BULK
Description
SSFR6 2RS FM222 BULK BALL BEARING ; MINIATURE 10/PK
Part # 2101097474
BDI # 21436164
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing | Prelubricated | 0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6021 ZZ/C3 PRX
Description
6021 ZZ/C3 PRX DEEP GROOVE BALL BEARING ; SR 100MMX150MMX24MM DBL SHLD
Part # 2101068385
BDI # 22353675
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
26
Other Features:
Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No