Page 1 of 5

Next

Compare
2MMVC9120HXVVQULFS934

COMPARE

2MMVC9120HXVVQULFS934

Description
2MMVC9120HXVVQULFS934 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC

TIMKEN

Part # 2MMVC9120HXVVQULFS934

BDI # 25021759

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMVC9316HXVVQULFS637

COMPARE

2MMVC9316HXVVQULFS637

Description
2MMVC9316HXVVQULFS637 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC

TIMKEN

Part # 2MMVC9316HXVVQULFS637

BDI # 25022209

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MMVC9114HXVVQULFS637

COMPARE

3MMVC9114HXVVQULFS637

Description
3MMVC9114HXVVQULFS637 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC AC

TIMKEN

Part # 3MMVC9114HXVVQULFS637

BDI # 25024989

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MMVC9112HXVVQUMFS637

COMPARE

3MMVC9112HXVVQUMFS637

Description
3MMVC9112HXVVQUMFS637 PRECISION BALL BRG ; QUAD PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 3MMVC9112HXVVQUMFS637

BDI # 25024894

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B16-LSSQ

COMPARE

B16-LSSQ

Description
B16-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

RBC BEARINGS

Part # B16LSSQ

BDI # 796732

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY