KHRRCSM205-16
Description
KHRRCSM205-16 CARTRIDGE BEARING ; 1" BORE RUBBER ECCENTRIC COLLAR LOCK
Part # KHRRCSM205-16
BDI # 102652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
30.963
Length Thru Bore - Inch:
1.219
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
FHRRCM204-12
Description
PER.FHRRCM204-12 CARTRIDGE BEARING UNIT ; ECCENTRIC LOCKING
Part # RCSM-12L(S)
BDI # 21453911
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Narrow Inner Ring | Cylindrical OD
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
RCSM-16L
Description
PER.RCSM-16L CARTRIDGE BEARING UNIT ; ECCENTRIC LOCKING COLLAR
Part # RCSM-16L(A)
BDI # 21453912
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
31
Length Thru Bore - Inch:
1.22
Other Features:
Single Row | Narrow Inner Ring
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
RCSMB17/65-XL-FA106
Description
RCSMB17/65-XL-FA106 X-LIFE RDL BALL BRG ; POR NON RETURNABLE 17MM ID X 65.1MM OD
Part # RCSMB17/65-XL-FA106
BDI # 1177010
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.362
Nominal Outside Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.761
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
60
Length Thru Bore - Inch:
2.362
Global Part Number GPN:
484480