CFM020024025
Description
CFM020024025 FLANGED BEARING ; 20X24X25X28X2MM C93200 CAST BRONZE
Part # CFM020024025
BDI # 17053626
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
CFM020024016
Description
CFM020024016 FLANGED BEARING ; 20X24X16X28X2MM C93200 CAST BRONZE
Part # CFM020024016
BDI # 17053624
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.63
CFM020024012
Description
CFM020024012 FLANGED BEARING ; 20X24X12X28X2MM C93200 CAST BRONZE
Part # CFM020024012
BDI # 17053623
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.472
CFM018024025
Description
CFM018024025 FLANGED BEARING ; 18X24X25X30X3MM C93200 CAST BRONZE
Part # CFM018024025
BDI # 17053622
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.984
CFM018024022
Description
CFM018024022 FLANGED BEARING ; 18X24X22X30X3MM C93200 CAST BRONZE
Part # CFM018024022
BDI # 17053621
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.709
Nominal Outside Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.948
Length Thru Bore - Millimeter:
22
Nominal Bore - Millimeter:
18
Length Thru Bore - Inch:
0.866