CFM028036032
Description
CFM028036032 FLANGED BEARING ; 28X36X32X44X4MM C93200 CAST BRONZE
Part # CFM028036032
BDI # 17053651
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.26
FFM028036032
Description
FFM028036032 FLANGED BEARING ; 28 X 36 X 32 X 44 X 4 MM
Part # FFM028036032
BDI # 18199189
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
1.26
CFM028036020
Description
CFM028036020 FLANGED BEARING ; 28X36X20X44X4MM C93200 CAST BRONZE
Part # CFM028036020
BDI # 17053649
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.787
CFM028036025
Description
CFM028036025 FLANGED BEARING ; 28X36X25X44X4MM C93200 CAST BRONZE
Part # CFM028036025
BDI # 17053650
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.984
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.42
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.984