11933-RU
Description
11933-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # 11933-RU
BDI # 26315722
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
14.17
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
71952-MDBA P/5
Description
71952-MDBA P/5 ANGULAR CONTACT BALL BRNG, WITH 25DEG CONTACT ANGLE- LIGHT PRELOAD (SMARTCATALOG)
Part # 71952-MDBA P/5
BDI # 26334737
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.17
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Outer Ring
32240-J2
Description
32240-J2 TAPERED ROLLER BEARING ; 200MM ID 360MM OD 104MM WD
Part # 32240-J2
BDI # 27635689
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.17
Outside Diameter - Millimeter:
359.918
Bore - Millimeter:
199.898
Bore - Inch:
7.87
Other Features:
Open Enclosure | Brass Cage | 52100/100CR6 Steel Bearing
Precision Class:
Standard
Basic Number:
32240