CFM050056050
Description
CFM050056050 FLANGED BEARING ; 50X56X50X62X3MM C93200 CAST BRONZE
Part # CFM050056050
BDI # 17053677
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
CFM045056045
Description
CFM045056045 FLANGED BEARING ; 45X56X45X65X5MM C93200 CAST BRONZE
Part # CFM045056045
BDI # 17053673
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
CFM045056035
Description
CFM045056035 FLANGED BEARING ; 45X56X35X65X5MM C93200 CAST BRONZE
Part # CFM045056035
BDI # 17053672
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.378
CFM045056028
Description
CFM045056028 FLANGED BEARING ; 45X56X28X65X5MM C93200 CAST BRONZE
Part # CFM045056028
BDI # 17053671
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
CFM050056025
Description
CFM050056025 FLANGED BEARING ; 50X56X25X62X3MM C93200 CAST BRONZE
Part # CFM050056025
BDI # 17053674
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
0.984