VCR-8-1/2
Description
VCR-8-1/2 TRACK ROLLER BEARING ; V-GROOVE STUD TYPE
Part # VCR-8-1/2
BDI # 841241
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Other Features:
Contamination Resistant
Global Part Number GPN:
590117
VYR-8-1/2
Description
VYR-8-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Part # VYR-8-1/2
BDI # 841262
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5
Other Features:
Contamination Resistant
Global Part Number GPN:
589381
VTRY-8.50-CSO
Description
VTRY-8.50-CSO V-GRVD TRACK ROLLER ASSY ; 8.5" RLR DIA YOKE
Part # VTRY-8.50-CSO
BDI # 24859776
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1020RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239602
VTRY-8.50-R
Description
VTRY-8.50-R TRACK ROLLER ; V-GROOVED YOKE TYPE REGREASABLE
Part # VTRY-8.50-R
BDI # 22975152
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
215.9
Roller Diameter - Inch:
8.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1020RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row