CH 80 LW
Description
CH 80 LW CAM FOLLOWER BEARING ; HEXLUBE CROWNED SKT HD SEALED HVY STUD
Part # CH80LW
BDI # 794678
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot
NYR-56
Description
NYR-56-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.75" OD X 1" W NEVERLUBE
Part # NYR-56
BDI # 22465362
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-80
Description
NYR-80-A CAM YOKE ROLLER BEARING ; POR .75" ID X 2.5" OD X 1.5" W NEVERLUBE
Part # NYR-80
BDI # 22465368
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-60
Description
NYR-60-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.875" OD X 1" W NEVERLUBE
Part # NYR-60
BDI # 22465364
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
NYR-72
Description
NYR-72-A CAM YOKE ROLLER BEARING ; POR .625" ID X 2.25"ODX1.25" W NEVERLUBE
Part # NYR-72
BDI # 22465366
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing