19651212
Description
19651212 WIDE SLOT TAKE-UP BEARING ; 2-3/4" M3000 EXPANSION
Part # 19651212
BDI # 659470
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19651211
Description
19651211 WIDE SLOT TAKE-UP BEARING ; 2-11/16" M3000 EXPANSION
Part # 19651211
BDI # 659469
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19351308L
Description
19351308L WIDE SLOT TAKE-UP BEARING ; 3-1/2" TYPE E W/LABYRINATH SEAL
Part # 19351308L
BDI # 659891
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.811
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
173
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Labyrinth Seal
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing
19351307L
Description
19351307L WIDE SLOT TAKE-UP BEARING ; 3-7/16" TYPE E W/LABYRINATH SEAL
Part # 19351307L
BDI # 659890
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.811
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
173
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Labyrinth Seal
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing
19351300L
Description
19351300L WIDE SLOT TAKE-UP BEARING ; 3" TYPE E W/LABYRINATH SEAL
Part # 19351300L
BDI # 659888
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Labyrinth Seal
Housing Style:
Unit Only
Rolling Element:
Tapered Roller Bearing