Page 1 of 6

Next

Compare
CRS-10-1

COMPARE

CRS-10-1

Description
CRS-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF W/SEAL AND WASHER

KOYO

Part # CRS-10-1

BDI # 1086246

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER ; 5/8" DIA X 13/32" WIDTH ROLLER

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : In stock
Loading Price
QTY
SCH-16-SB

COMPARE

SCH-16-SB

Description
SCH-16-SB STUD TYPE CAM FOLLOWER ; POR 0.5" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-16-SB

BDI # 21481916

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Full Complement | Stainless Steel | Head-End Lubrication | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
CNB-20-S

COMPARE

CNB-20-S

Description
CNB-20-S STUD TYPE CAM FOLLOWER ; 0.625" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # CNB-20-S

BDI # 21481868

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
CR-10

COMPARE

CR-10

Description
CR-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-20UNF W/O SEAL

KOYO

Part # CR-10

BDI # 1086223

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY