NJ-18/1320-MA

COMPARE

NJ-18/1320-MA

Description
NJ-18/1320-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1320-MA

BDI # 26337723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 62.99
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP-18/1320-M

COMPARE

NUP-18/1320-M

Description
NUP-18/1320-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/1320-M

BDI # 26309292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 62.99
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU-19/900-M

COMPARE

NU-19/900-M

Description
NU-19/900-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NU-19/900-M

BDI # 26334756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.46
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N-18/1320-M

COMPARE

N-18/1320-M

Description
N-18/1320-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)

SCHEERER BEARING

Part # N-18/1320-M

BDI # 26335019

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 62.99
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU-18/1320-MA

COMPARE

NU-18/1320-MA

Description
NU-18/1320-MA CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NU-18/1320-MA

BDI # 26316751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 62.99
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY