NNU-3084-KMSP/5
Description
NNU-3084-KMSP/5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NNU-3084-KMSP/5
BDI # 26334876
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-2264-EM
Description
NU-2264-EM CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2264-EM
BDI # 27453367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No