P144-8MGT-30
Description
P144-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083144
BDI # 1125475
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
30
8MX-112S-36
Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183112
BDI # 1117341
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX-140S-62
Description
8MX-140S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186140
BDI # 1117346
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
62
P112-8MGT-30
Description
P112-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083112
BDI # 1125449
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
8MX-140S-36
Description
8MX-140S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183140
BDI # 1117345
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36