PHP 38-8M-20RSB
Description
PHP 38-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-8M-20RSB
BDI # 1289921
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Rough Bore
PHP 38-8M-30TB
Description
PHP 38-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-8M-30TB
BDI # 1289606
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
PHP 38-14M-55TB
Description
PHP 38-14M-55TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-55TB
BDI # 1289715
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
PHP 38H150RSB
Description
PHP 38H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H150RSB
BDI # 1289289
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
PHP 38-14M-170TB
Description
PHP 38-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-170TB
BDI # 1289788
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed