Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
265MT15AF-F0.375
Description
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-F0.375
BDI # 923461
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
285MT25AF-F0.375
Description
285MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 285MT25AF-F0.375
BDI # 923703
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.71
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
325MT25AF-F0.500
Description
325MT25AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-F0.500
BDI # 924357
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25