72XXHS200
Description
72XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 72T
Part # 72XXHS200
BDI # 22726172
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
72XHS300
Description
72XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 72T
Part # 72XHS300
BDI # 22726120
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72XXHS300
Description
72XXHS300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W S1 BUSHED CI 72T
Part # 72XXHS300
BDI # 22726176
Features
Pitch Diameter - Inch:
28.648
Inch - Metric:
Inch
Outside Diameter - Inch:
28.528
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
727.659
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72XHS400
Description
72XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 72T
Part # 72XHS400
BDI # 22726124
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6