15L050
Description
15L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 15L050
BDI # 615700
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573645
Pitch Diameter - Millimeter:
45.466
15L050MPB
Description
15L050MPB TIMING BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 15L050MPB
BDI # 635955
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
574288
Pitch Diameter - Millimeter:
45.466
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
15LF050X5/8
Description
15LF050X5/8 TIMING PULLEY ; 5/8" BORE 1/2" WD 3/8" PIT L
Part # 1054477
BDI # 324863
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
PA3-015DF090
Description
PA3-015DF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54497
BDI # 173507
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore