3MR-74S-15
Description
3MR-74S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 74GROVES 15MM W
Part # 78436045
BDI # 1105588
Features
Pitch Diameter - Inch:
2.782
Inch - Metric:
Metric
Outside Diameter - Inch:
2.752
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
70.663
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
15L050
Description
15L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 15L050
BDI # 615700
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573645
Pitch Diameter - Millimeter:
45.466
28H100
Description
28H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 28H100
BDI # 618133
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.456
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573921
Pitch Diameter - Millimeter:
113.19
30L075
Description
30L075 SYNCHRONOUS BELT PULLEY ; 3/8" PITCH 30T 3/4" WIDE ROUGH BORE
Part # 30L075
BDI # 618377
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.231
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573699
Pitch Diameter - Millimeter:
90.96
PB8MX-38S-62
Description
PB8MX-38S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 38T 2.441" BELT W
Part # 77156038
BDI # 1126099
Features
Pitch Diameter - Inch:
3.812
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
96.825
Mounting Method:
Rough Bore